This item is Discontinued.

This item is Discontinued.
Open Faced Easy Tack Board, 72"x48", Marble Fabric/White (Discontinued)
Mfr #
UV9010AEZ-MARBLE-WHITE
Zoro #
G9649033
Country of Origin United States
Category Bulletin Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV9010AEZ-MARBLE-WHITE
- Zoro #
- G9649033
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 72"x48"
Details
- Board Color
- White
- Frame Color
- Marble
- Family Code
- UV9010AEZ
- Item
- Open Faced Easy Tack Board
Description
Announce important messages without needing damaging pins, tacks or tape by using these Wood Sliding Glass Easy Tack Boards. The sliding glass doors are tempered and include a ratchet lock and two keys. The interior is self-adhesive fabric and the sliding glass doors give the board an optimum viewable area for displaying any kind of sign, announcement, instruction, artwork, and much more. Easy Tack Sliding Glass Boards are ideal for educational institutions, businesses, organizations, community centers, and much more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov