Outdoor Enclosed Vinyl Letter Board 18"x18"

  • Mfr # UVSM1818LB-WOODGRN

  • Zoro # G6677587


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Letter Board
Board Material
Vinyl
Board Color
Woodland Green
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UVSM1818LB-WOODGRN
Zoro #
G6677587
UPC #
640024603780
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Overall Height
18 in
Overall Width
18 in
Board Height - Side 1
18 in
Board Width - Side 1
18 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Letter Board
Board Material
Vinyl
Board Color
Woodland Green
Board Frame Material
HDPE
Frame Color
Woodland Green
Mounting/Mobility Type
Wall Mounted
Number of Doors
1
Family Code
UVSM1818LB
Item
Outdoor Enclosed Vinyl Letter Board
Door Type
Swing
Enclosed Bulletin Board Sub-Category
Outdoor Enclosed Bulletin Board
Door Material
Acrylic, Plastic
For Use
Outdoor
Includes
(2) Keys, (290) Character Pieces, Lock
Frame Material
Recycled High-Density Polyethylene
Board Material - Side 1
Vinyl
Board Color - Side 1
Green
Door Window Material
Plastic
Interior/Exterior Use
Exterior
Reversible
Not Reversible

Description

Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 18 in, Height 18 in, Board Frame Material HDPE, Frame Color Green, Board Color Woodland Green, Number of Doors 1, Door Type Swing, Includes (2) Keys, (290) Character Pieces, Lock, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Plastic, Outdoor Enclosed Bulletin Board

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.