This item is Discontinued.

This item is Discontinued.
Single Door Radius Corkboard, 18"X24", W (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV8000-WHITE-FORBO
- Zoro #
- G5050499
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 18"
Details
- Board Color
- Forbo
- Frame Color
- White
- Family Code
- UV8000
- Item
- Single Door Radius Corkboard
Description
Single Door Radius Corkboard,18 In.X24 In.,W