This item is Discontinued.
This item is Discontinued.
Sliding Door 12" Wood Framed Display Cas (Discontinued)
Mfr #
UVDC1651B-BLACK-CINNABA
Zoro #
G5131784
Country of Origin United States
Category Display Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UVDC1651B-BLACK-CINNABA
- Zoro #
- G5131784
- UPC #
- -
- Country of Origin
- United States
- Item
- Sliding Door
- Family Code
- UVDC1651B
- Frame Color
- Black
- Board Color
- Cinnabar
Description
Sliding Door 12 In. Wood Framed Display Cas