This item is Discontinued.
This item is Discontinued.
Sliding Door 12" Wood Framed Display Cas, UVDC1651B-BLACK-PUMICE (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVDC1651B-BLACK-PUMICE
- Zoro #
- G9689889
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Sliding Door
- Family Code
- UVDC1651B
- Frame Color
- Black
- Board Color
- Pumice
Description
Sliding Door 12 In. Wood Framed Display Cas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov