This item is Discontinued.

This item is Discontinued.
Slim Enclosed Corkboard, 24"x36", White Alum Frame/Rubber (Discontinued)
Mfr #
UVEB2436-WHITE-RUBBER
Zoro #
G9558191
Country of Origin United States
Category Enclosed Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVEB2436-WHITE-RUBBER
- Zoro #
- G9558191
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 24"x36"
Details
- Board Color
- Rubber
- Frame Color
- White
- Family Code
- UVEB2436
- Item
- Slim Enclosed Corkboard
Description
Economize precious space while drawing attention to meaningful signage by using Super Slim Style Enclosed boards. Designed with an industry standard traditional frame and smaller profile, these boards were specifically designed to blend in within walls of a limited space. These boards are durable enough to withstand high-traffic, public areas without worrying about damage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov