This item is Discontinued.

This item is Discontinued.
Slim Style Indoor Enclosed Corkboard, 12 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV500SCH-BLACK-CORK
- Zoro #
- G4262122
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 12"
Details
- Board Color
- Cork
- Frame Color
- Black
- Family Code
- UV500SCH
- Item
- Slim Style Indoor Enclosed Corkboard
Description
Slim Style Indoor Enclosed Corkboard,12 In.