This item is Discontinued.

This item is Discontinued.
Slim Style Indoor Enclosed Corkboard, 30 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV503SCH-WHITE-SURF
- Zoro #
- G4261991
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 30"
Details
- Board Color
- Surf
- Frame Color
- White
- Family Code
- UV503SCH
- Item
- Slim Style Indoor Enclosed Corkboard
Description
Slim Style Indoor Enclosed Corkboard,30 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov