This item is Discontinued.

This item is Discontinued.
Slim Style Indoor Enclosed Corkboard, 42 (Discontinued)
Mfr #
UVRDS42SBH-BRONZE-PUMICE
Zoro #
G4274162
Country of Origin United States
Category Enclosed Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVRDS42SBH-BRONZE-PUMICE
- Zoro #
- G4274162
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 42"
Details
- Board Color
- Pumice
- Frame Color
- Bronze
- Family Code
- UVRDS42SBH
- Item
- Slim Style Indoor Enclosed Corkboard
Description
Slim Style Indoor Enclosed Corkboard,42 In.