This item is Discontinued.

This item is Discontinued.
Slim Style Indoor Enclosed Corkboard, 42 (Discontinued)
Mfr #
UVRDS42SBH-GOLD-RUBBER
Zoro #
G4272044
Country of Origin United States
Category Enclosed Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVRDS42SBH-GOLD-RUBBER
- Zoro #
- G4272044
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 42"
Details
- Board Color
- Rubber
- Frame Color
- Gold
- Family Code
- UVRDS42SBH
- Item
- Slim Style Indoor Enclosed Corkboard
Description
Slim Style Indoor Enclosed Corkboard,42 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov