This item is Discontinued.

This item is Discontinued.
Slim Style Indoor Enclosed Corkboard, 48 (Discontinued)
Mfr #
UVRDS48SBH-SATIN-BLACK
Zoro #
G4274521
Country of Origin United States
Category Enclosed Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVRDS48SBH-SATIN-BLACK
- Zoro #
- G4274521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 48"
Details
- Board Color
- Black
- Frame Color
- Satin
- Family Code
- UVRDS48SBH
- Item
- Slim Style Indoor Enclosed Corkboard
Description
Slim Style Indoor Enclosed Corkboard,48 In.