This item is Discontinued.
This item is Discontinued.
Wood Framed 1" Display Case, 25"x33", Cher, UVMH3325W-CHERRY-FORBO (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UVMH3325W-CHERRY-FORBO
- Zoro #
- G5117373
- UPC #
- -
- Country of Origin
- United States
- Item
- Wood Framed
- Family Code
- UVMH3325W
- Frame Color
- Cherry
- Board Color
- Forbo
Description
Wood Framed 1 In. Display Case,25 In.x33 In.,Cher