This item is Discontinued.
This item is Discontinued.
Wood Framed 1" Display Case, 25"x33", Cher, UVMH3325W-CHERRY-PUMICE (Discontinued)
Mfr #
UVMH3325W-CHERRY-PUMICE
Zoro #
G9703800
Country of Origin United States
Category Display Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVMH3325W-CHERRY-PUMICE
- Zoro #
- G9703800
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Wood Framed
- Family Code
- UVMH3325W
- Frame Color
- Cherry
- Board Color
- Pumice
Description
Wood Framed 1 In. Display Case,25 In.x33 In.,Cher