This item is Discontinued.
This item is Discontinued.
Wood Framed 1" Display Case, 36"x40", Waln (Discontinued)
Mfr #
UVMH4036W-WALNUT-MEDGRY
Zoro #
G5131574
Country of Origin United States
Category Display Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVMH4036W-WALNUT-MEDGRY
- Zoro #
- G5131574
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Wood Framed
- Family Code
- UVMH4036W
- Frame Color
- Walnut
- Board Color
- Medium Grey
Description
Wood Framed 1 In. Display Case,36 In.x40 In.,Waln