This item is Discontinued.
This item is Discontinued.
Wood Framed 1" Display Case, 36"x40", Waln, UVMH4036W-WALNUT-PEARL (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UVMH4036W-WALNUT-PEARL
- Zoro #
- G5118642
- UPC #
- -
- Country of Origin
- United States
- Item
- Wood Framed
- Family Code
- UVMH4036W
- Frame Color
- Walnut
- Board Color
- Pearl
Description
Wood Framed 1 In. Display Case,36 In.x40 In.,Waln