This item is Discontinued.
This item is Discontinued.
Wood Framed 4" Display Case, 12"x18", Maho (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVMCS1218-MAHOG-BLACK
- Zoro #
- G5130673
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Wood Framed
- Family Code
- UVMCS1218
- Frame Color
- Mahogany
- Board Color
- Black
Description
Wood Framed 4 In. Display Case,12 In.x18 In.,Maho