This item is Discontinued.

This item is Discontinued.
Wood Framed 4" Display Case, 24"x36", Waln, UVMCS2436-WALNUT-PUMICE (Discontinued)
Mfr #
UVMCS2436-WALNUT-PUMICE
Zoro #
G9689003
Country of Origin United States
Category Display Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVMCS2436-WALNUT-PUMICE
- Zoro #
- G9689003
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Wood Framed
- Family Code
- UVMCS2436
- Frame Color
- Walnut
- Board Color
- Pumice
Description
Wood Framed 4 In. Display Case,24 In.x36 In.,Waln