This item is Discontinued.
This item is Discontinued.
Wood Framed 4" Display Case, 36"x36", Maho (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVMCS3636-MAHOG-BUFF
- Zoro #
- G5020450
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Wood Framed
- Family Code
- UVMCS3636
- Frame Color
- Mahogany
- Board Color
- Buff
Description
Wood Framed 4 In. Display Case,36 In.x36 In.,Maho