This item is Discontinued.

This item is Discontinued.
Wood Framed 4" Display Case, 48"x36", Waln (Discontinued)
Mfr #
UVMCS4836-WALNUT-APRICOT
Zoro #
G5131294
Country of Origin United States
Category Display Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVMCS4836-WALNUT-APRICOT
- Zoro #
- G5131294
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Wood Framed
- Family Code
- UVMCS4836
- Frame Color
- Walnut
- Board Color
- Apricot
Description
Wood Framed 4 In. Display Case,48 In.x36 In.,Waln