This item is Discontinued.

This item is Discontinued.
A/C CONDENSER FAN ASSEMBLY (Discontinued)
Mfr #
FA50341C
Zoro #
G402154421
Country of Origin Unknown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA50341C
- Zoro #
- G402154421
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/C Condenser Fan Assembly
- Amps
- 12A
- Pusher
- Yes
- Shroud Material
- Plastic
- Blade Color
- Black
- Blade Material
- Plastic
- Shroud Color
- Black
- Motor Type
- Brushed
- Number of Fans
- 1
- Number of Blades
- 7
Dimensions
- Width
- 22.244 in
- Height
- 18.307 in
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.