Shop All Stretch Wrap
Universal
Black Stretch Film, 18"x 1 x 500 ft.Roll, Pk4
Mfr # UNV62120
Zoro # G4260901
product price: $248.99
/pk 4, $62.25/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 1,500 ft
- Color Semi-Opaque Black
- Thickness 20 Micron/80-Gauge
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV62120
- Zoro # G4260901
- UPC # 087547621202
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1,500 ft |
Details
Item | Black Stretch Film,18"x1,500ft Roll,PK4 |
Color | Semi-Opaque Black |
Thickness | 20 Micron/80-Gauge |
Gauge - Stretch Wrap | 42 |
Standards | Approved by the U.S. Postal Service |
For Use With | Universal® 89000 |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Numbers, Vinyl, Helvetica, 1", Black, PK44 (01130)
- KIDDE Livingarea Smokealarm (21010164)
- HP HP 727, B3P06A Cyan/Gray/Magenta/Matte Black/Photo Black/Yellow Printhead (B3P06A)
- ZORO SELECT Natura Kraft Paper 36" x 720 ft., 50 lb. Basis Weight (5PGN9)
- UNIVERSAL Handwrap Stretch Film 18" x 1500 ft., Pk4 (UNV64718)
- UNIVERSAL Adjustable Hand Dispernser Roll 12-18" (UNV89000)
- UNIVERSAL Handwrap Stretch Film 18" x 1500 ft., Pk4 (UNV80118)
- UNIVERSAL Film, 12"X1500Ft, 80Ga, Clr, PK4 (401761)
- UNIVERSAL Stretch Film Attached Handle 20" x 1000 ft., Pk4 (UNV08020)
- GOODWRAPPERS Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A870)
- WESTERN PLASTICS Film PVC Laundry Wrap 34"x5000' Std (WLW03)
- Universal Stretch & Shrink Wrap