Shop UNIVERSAL FOREST

141044 1 x 2 x 48 in. Grade Stake- pack of 24

  • Mfr # 5606330
  • Zoro # G403924139

product price: 
$
96.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5606330
Zoro #
G403924139
UPC #
90489232283
Country of Origin
China

Description

Features
  • 1 x 2 x 48 in. Grade Stake
Specifications
  • Dimension: 4.75" H x 6.5" W x 48.75" L
  • Weight: 19.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.