141050 Grade Stake 1 x 2 x 24 in. -

  • Mfr # 5606397
  • Zoro # G603924137
product price: 
$
36.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5606397
Zoro #
G603924137
UPC #
90489232344
Country of Origin
China

Description

Features
  • Size : 1" x 2" x 24"
  • Provides a durable stake for a full range of needs including gardening construction and surveying
Specifications
  • Dimension: 24.75" H x 6.5" W x 4.75" L
  • Weight: 9.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews