141051 Grade Stake 1 x 2 x 36 in. -

  • Mfr # 5606405
  • Zoro # G303924130
product price: 
$
54.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5606405
Zoro #
G303924130
UPC #
90489232351
Country of Origin
China

Description

Features
  • Size: 1" x 2" x 36"
  • Provides a durable stake for a full range of needs including gardening construction and surveying
Specifications
  • Dimension: 36.75" H x 6.5" W x 4.75" L
  • Weight: 14.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews