Shop UNIVERSAL HOBBIES
Create Account
UH8009 Komatsu HD605 Off-Highway Truck Diecast Model
Mfr # UH8009
Zoro # G103915666
product price:Â $99.25
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UH8009
- Zoro #
- G103915666
- UPC #
- 3539188009002
- Country of Origin
- China
Description
Diecast Replica for collectors.
Features- Made with finest details and accurate Tampo Printings
- Komatsu Official Licensed Product
- Age Group: +14 years
- Material: Metal, Plastic and Rubber
- Dimension: 7.9" L x 4.5" w x 3.9" H
- Weight: 2.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.