Universal One
1/2" Binder Clip, Black/Silver, PK12
- Zoro #: G2454131
- Mfr #: UNV10199
Hover or click to zoom Tap to zoom
Key Features
- Color: Black/Silver
- Material: Steel
- Size: 1/2 in
- Item: Binder Clip
- Holding Capacity: 1/4 in
- Product Type: Binder Clip
$0.56
Pk of 12
Must order in multiples of 21
Subtotal: $11.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Universal One #UNV10199 Specifications
- Zoro #: G2454131
- Mfr #: UNV10199
- UPC #: 087547101995
- Color: Black/Silver
- Material: Steel
- Size: 1/2 in
- Item: Binder Clip
- Holding Capacity: 1/4 in
- Product Type: Binder Clip
- Country of Origin (subject to change): China
Description
Binder Clip, Size 1/2 in, Holding Capacity 1/4 in, Material Steel, Color Black/Silver, Package Quantity 12
Reviews of Universal One #UNV10199
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNIVERSAL ONE 1-1/2" Round Ring Binder, Black UNV20971
- UNIVERSAL ONE 1/2" Round Ring Binder, Black UNV20701
- UNIVERSAL ONE 3" D-Ring Binder, Black UNV30751
- UNIVERSAL ONE 1-1/2" Round Ring Binder, Black UNV33401
- UNIVERSAL ONE 2" Round Ring Binder, Black UNV34401
- UNIVERSAL ONE 5" D-Ring Binder, Black UNV30755
- MADE-TO-STICK Presstex Grip Punchless Binder with Spring-Action Clamp 5/8in Cap Light Blue MA183972
- AVERY Economy Showcase View 3 Ring Binder, 1.5 19651
- AVERY Economy View Binder, 2" Round Rings, 375-S 7771105731
- AVERY Durable 3 Ring Binder, 1" Slant Rings, A 11258
- WILSON JONES 1-1/2" Round Ring Binder, Chartreuse W363-34-376PP
- Universal One Binders