Shop All Hole Punchers
Universal One
Power Assist Hole Punch, 3 Hole, Black
Mfr # UNV74325
Zoro # G4258716
original price:
$19.19
6% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 30
- Material Metal/Rubber
- Hole Dia. 7 mm
- Color Black
- Punch Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV74325
- Zoro # G4258716
- UPC # 087547743256
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 7 mm |
Details
Item | Power Assist Hole Punch,3 Hole,Black |
Sheet Capacity | 30 |
Material | Metal/Rubber |
Color | Black |
Punch Shape | Round |
Clippings Receptacle | Removable Chip Tray |
Throat Reach | 0.38" |
Operating Method | Manual |
Number of Holes | 3 |
Description
Power Assist Hole Punch,3 Hole,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 3x3 Extreme Colors Adhesive Notes, Assorted, 12PK (BSN36615)
- RUBBERMAID Jumbo Storage Pencil Cup W/Drawers, 4-1/2"x4-1/2"x5-1/2", CL (RUB14095ROS)
- DO-A-DOT ART Washable Royal Shimmer Dot Markers, 5 Colors (DAD104)
- CASIO FX-300ESPLS2-S 2nd Edition Scientific Calculator, 12-Digit (FX-300ESPLS2-S)
- DAVENPORT & COMPANY 3-Hole Punch- Adjustable- .28 Hole Size- 8-10 Sh Cap.- Black (DA824248)
- PAPER PRO EZ Squeeze Three-Hole Punch, 12-sheet capacity (2100)
- BOSTITCH Punch Heads and Disc Set, 9/32" Dia (03203)
- SWINGLINE LowForce 1Hole Punch, Black (SWI74017)
- UNIVERSAL Eight-Sheet Handheld 1/4" Hole Punch, Metal with Rubber Grip, Black (UNV74321***)
- PAPER PRO EZ Squeeze Three-Hole Punch, 12-sheet capacity (2101)
- BUSINESS SOURCE Punch, Heavyduty, 3-Hole, 30Sh (65625)
- Universal One Hole Punchers