Shop All Sticky Notes
Universal One
Writing Pad, College, Spiral, Assorted
Mfr # UNV66400
Zoro # G2453818
original price:
$4.25
21% off
new price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binding Wirebound
- Rule College
- Number of Sheets 120
- Paper Weight 15 lb
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV66400
- Zoro # G2453818
- UPC # 087547664001
- Country of Origin Viet Nam
- Category Sticky Notes
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Sheet Ruling Size | 9/32" |
Description
Notebook, Cover Color Black, Cover Material Paper, Binding Wirebound, Binding Location Left, Backing Grayboard, Total Number of Sheets 120, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Eraser, Blue/White (PENZE22C)
- CREATIVE CONVERTING Confetti Sprinkles Mylar Balloon, 18", 10PK (324671)
- BROTHER Label Printer, Overall Length 9-13/64" (QL-810W)
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- UNIVERSAL ONE Recycled Sticky Notes, 1-1/2 x 2, Ylw, PK12 (UNV28062)
- UNIVERSAL ONE StickyFlags, 1/2"x1-3/4", Assorted, PK140 (UNV99004)
- UNIVERSAL ONE Sticky Arrows, Sign Here, Yellow, PK100 (UNV99005)
- UNIVERSAL ONE Sticky Notes, 3 x 3 In, Assorted, PK12 (UNV35611)
- UNIVERSAL ONE Writing Pad, College, 6x9-1/2in, 15 lb. (UNV66410)
- UNIVERSAL ONE Recycled Sticky Notes, 3 x 3, Yellow, PK18 (UNV28068)
- POST-IT Sticky note Notes Neon Color Notes- 3 x 3- Neon Colors- 6 100-Sheet Pads/Pack (630-6AN)
- Universal One Sticky Notes