Pressure Gauge 5000 psi
- Mfr # 99019120
- Zoro # G8666897
product price:
$
35.19
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
- 99019120
- Zoro #
- G8666897
- UPC #
- 725559681516
- Country of Origin
- China
Description
Glycerin filled pressure gauge provides added durability where vibration or pulsation is present. It is constructed with a stainless steel case and bezel, copper alloy internals and a brass 1/4 inch male national pipe thread lower mount. Meets or exceeds ASME B40.100 pressure gauge standard.
- • Made of steel
- • 2.5 inch glycerin filled pressure gauge 0-5000 PSI
- • For use with air, gas, oil or water
- • www.P65Warnings.ca.gov
- •