Shop All Notebooks & Journals
Universal
Steno Books, Gregg Rule, 6 x 9, White, 80 Sheets, PK6
Mfr # UNV96920PK
Zoro # G4078275
original price:
$13.99
16% off
new price: $11.65
/pk 6, $1.94/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 x 9
- Number of Sheets 80
- Cover Color Red
- Cover Material Cover Stock
- Size 6 x 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV96920PK
- Zoro # G4078275
- UPC # 87547969205
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 x 9 |
Size | 6 x 9 |
Width | 6" |
Sheet Ruling Size | 1/3" |
Pad-Spine Width | 6" |
Pad Length | 9" |
Details
Number of Sheets | 80 |
Cover Color | Red |
Cover Material | Cover Stock |
Item | Paper Pads/Note Pads |
Material | Cover Stock |
Color | Red |
Weight | 2.59 lbs |
Number of Subjects/Sections | 1 |
Pad-Binding Edge | Top |
Back-Cover Material | Chipboard |
Sheet Rule/Format Type | Gregg Rule |
Pad-Binding Type | Spiral Coil |
Pad-Binding Details | WireLock® Coil-Locked: Soft Cover |
Columns per Sheet | 2 |
Sheet-Ruling Color | Blue |
Note-Rule Lines per Sheet | 26 |
Sheet Basis Weight (lb) | 16 lb Bond |
Sheet Color | White |
Description
Universal® Steno Books, Gregg Rule, 6 x 9, White, 80 Sheets, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 7-5/8 x 5 7/16 x-11/16'' White DVD Mailers, 50PK (MLRDVD)
- PANDUIT Laser/Ink Jet Label, 2x1.5, PK1000 (S200X150YAJ)
- INDEPENDENT METAL STRAP CO. Independent Metal Strapping Screw Type Banding Tool for Stainless Steel for 3/8-3/4" Strap Width (C001)
- ZORO SELECT 10" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP5)
- UNIVERSAL Wirebound Notebook, 3 Sub, Med/Coll, Assorted, 9.5 x 6, 120 Shts, PK4 (UNV66414)
- UNIVERSAL Hardcover Notebook, Wide/Legal Rule, Blue/Hex, 10.25 x 7.68, 150 Sheet (UNV66351)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV41000)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 Green-Tint 6 x 9 Sheets (UNV86920)
- UNIVERSAL Memo Books, 3 x 5 In, PK12 (UNV20435)
- UNIVERSAL 8-1/2 x 11-3/4" Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35884)
- ROARING SPRING Case of Engineering Pads, 8.5" x 11", 100 Sheets, 5x5 Grid, Heavy Backing Board, 3-Hole Punched (95182cs)
- Universal Notebooks & Journals