Shop All File Folders
Universal
Top Tab Classification Folders, 2" Expansion, Letter Size, Light Blue, PK25, 25PK
Mfr # 5508
Zoro # G806438080
product price: $37.35
/pk 25, $1.49/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Fasteners 2
- Cover Material 25-pt Pressboard
- Cover Tab Cut 1/3-Cut
- Cover Fastener Capacity 2"
- Cover Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 5508
- Zoro # G806438080
- Country of Origin Viet Nam
- Category File Folders
Dimensions
Folder Size | Letter |
Details
Item | Classification Folders |
Total Number of Fasteners | 2 |
Cover Material | 25-pt Pressboard |
Cover Tab Cut | 1/3-Cut |
Cover Fastener Capacity | 2" |
Cover Tab Position | Assorted |
Cover Color | Light Blue |
Divider Tab Cut | 1/3-Cut |
Divider Tab Style | Top Tab |
Cover Tab Style | Top Tab |
Cover Fasteners | 2 |
Description
Standard top tab format for easy integration into most filing systems. Heavy-duty pressboard covers and reinforced, tear-resistant expansion gussets provide long-lasting durability, even for the most frequently referenced materials. Prong-style, metal document fasteners help you ensure your file's contents remain contained.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Index Card File Box, For 4 x 6 Cards, Blk (OXF01461)
- CANON Canon CRG-054 C Cyan Toner Cartridge 1,200 Yield (3023C001AA)
- LEARNING RESOURCES Brain Anatomy Model, 31 Pieces (3335)
- MARSH White 88fx Metal Paint Marker, PK12, White Color Family, 12 PK (MK110WH)
- UNIVERSAL End Tab Folder 8-1/2 x 14", 2 Fastener, Manila, Pk50 (UNV13220)
- UNIVERSAL Plastic Easy Mount 8.5 x 11" Insert, PK3 (UNV76849)
- UNIVERSAL 4-, 6-, 8-Section Classification Folders, 2 Divider, Letter, Red, PK10 (UNV10270)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10, Type: Top Tab (UNV10280)
- ZORO SELECT File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Violet, Pk100 (UNV12305)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10, Expanded Width: 3" (UNV10291)
- SMEAD Straight Cut Folder, Manila, PK100, Width: 12" (24190)
- Universal File Folders