
Universal Suede Finish Vinyl Round Ring Binder, 1/2" Capacity, Black (Discontinued)
- Mfr # 30401
- Zoro # G904923020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30401
Zoro #
G904923020
UPC #
87547304013
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Details
Item
Ring Binder
Binder Sheet Capacity
1/2"
Color
Black
Material
Vinyl
Binder Features
One Touch Ring
Number of Pockets
2
Sheet Standard
Letter
Fastener Type
Round Ring
Pocket Location
Front
Number of Fasteners
3
Description
Universal suede finish vinyl round ring binder, 1/2" capacity, black add, remove and replace documents faster using binder's open-and-close trigger feature. Elegant, suede-finish cover looks great while repelling soil like messy fingerprints. Two inside pockets provide extra storage for loose documents. This product was made from wood that came from a certified managed forest. Capacity range [max]: 1/2"; sheet capacity: 100; color(s): black; binder sheet size: 11 x 8 1/2. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.