This item is Discontinued.

This item is Discontinued.
Universal UNV43626 Dry Erase Board; Melamine; 72 X 48; Satin-Finished Aluminum Frame (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YYAZ-UNV43626
- Zoro #
- G504011561
- UPC #
- -
- Country of Origin
- China
Description
Economically priced board with frame features a high-quality melamine dry-erase surface. May be mounted horizontally or vertically. Built to last.
Specifications- Global Product Type - Boards-Wet/Dry Erase.
- Board Type - Dry Erase.
- Surface Material - Melamine.
- Surface Color - White.
- Satin-Finished Aluminum Frame
- Size - 72 x 48 in.
- Item Weight - 28 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.