Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50

  • Mfr # MAGNUM YELLOW50

  • Zoro # G4421098


product price:  $52.49
/pk 50, $1.05/ea

Key Features

Security Seal Type
Bolt Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Steel
Primary Color
Yellow
Useable Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAGNUM YELLOW50
Zoro #
G4421098
UPC #
-
Country of Origin
China

Dimensions

Useable Length
2 1/2 in
Length
3-1/2"
Thickness
21/64 in
Security Seal Flag Dimensions
63/64 in H x 23/32 in W
Cable Dia.
21/64 in
Lock Thickness
11/32 in
Lock Length
2 1/2 in
Bolt Diameter
5/16 in
Bolt Length
3 1/4 in

Details

Security Seal Type
Bolt Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Steel
Primary Color
Yellow
Breaking Strength
4,271 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Bolt Seals
Number of Digits
16
Marking Parameters
Consecutive Numbering & Barcode, SEALED
Imprinting
2 Lines of 8 Characters Each
Color
Yellow
Tearaway Option
No
Barcoding
No
Standards
C-TPAT, ISMA Certification, ISO Compliant
Material
Steel
Primary Application
Trailer, Container
Marking Type
Laser Marked
Marking Color
Black
Bolt Clearance
2 9/16 in
Weather Resistant
No
Bolt Material
Steel
Body Color
Yellow
Numbering
Sequential
ISO 17712 Compliant
Yes
Series
Locktainer Magnum L
Marking
Consecutive Numbering & Barcode
Message Type
SEALED
Body Coating
Plastic
Seal Security Level
C-TPAT Compliant High Security
Features
Heavy Duty And Tamper Evident, No-Spin Barrel, Shaft And Barrel Attached For Easy Administration

Description

Bolt Seals, Steel, Yellow, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 4,271 lb, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.