Shop UNIWELD

Gas Welding Outfit, Fabricator(R) Series, Acetylene, 9/16 in -18, B, 780A

  • Mfr # KV780A
  • Zoro # G2596566

product price: 
$
666.99
/ea
Free Shipping & Returns

Key Features

Series
Fabricator(R)
Cuts Up To
8 in
Gas Service
Acetylene
Cutting Attachment
780A
Outlet Connection
9/16 in -18, B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KV780A
Zoro #
G2596566
UPC #
688456800049
Country of Origin
United States
Item
Gas Welding Outfit
Series
Fabricator(R)
Cuts Up To
8 in
Gas Service
Acetylene
Cutting Attachment
780A
Outlet Connection
9/16 in -18, B
Includes
Acetylene Regulator, Cutting Attachment, Oxygen Regulator, Welding Handle
Pressure Regulator
RV8010, RV8011
Characteristics
Cut Up to 8" with Optional Tips, Weld Up to 3" with Optional Tips
Cutting Tips
1-101-0
Torch Handle
WH360
Delivery Pressure Range
2-15 PSIG Acetylene, 5-125 PSIG Oxygen
Application
Brazing, Cutting, Heating, Welding
Standards
UL Listed
Heating Head
Type 11
Fuel
Acetylene
Duty Rating
Heavy Duty
Head Angle
90 Degrees
Product Type
Combination Torch Kit
Regulator CGA Number (Oxygen)
CGA 540
Number of Brazing and Soldering Tips
0
Regulator Model (Oxygen)
RV8010
Number of Welding Nozzles
0
Torch Handle Model
WH360
Regulator Model (Fuel)
RV8011
Regulator CGA Number (Fuel)
CGA 510
Cutting Attachment Manufacturer Part Number
780A
Compatible Fuel Type
Acetylene
Number of Cutting Tips
1
Torch Style
Victor
Number of Regulators
2
Kit Series
Fabricator

Description

Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series Fabricator, Torch Handle Model WH360, Cutting Attachment Manufacturer Part Number 780A, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Product Type Combination Torch Kit, Torch Style Victor, Application Brazing, Cutting, Heating, Welding, Duty Rating Heavy Duty, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 1, Number of Regulators 2, Number of Welding Nozzles 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.