Shop UNIWELD

Dual Flowmeter Regulator, Argon, Helium, Single Stage, 0.965"-14 Inlet, 5/8"-18 Outlet

  • Mfr # DEF14

  • Zoro # G804407408


product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Gauge Diameter
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DEF14
Zoro #
G804407408
UPC #
688456125500
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Depth
4.75 in
Overall Height
7 in
Overall Width
7.75 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Dual Flowmeter Regulator Arg/Hel
Compatible Gas Type
Argon, Helium
Body Material
Brass
Number of Stages
Single Stage
Application
Production and Maintenance Applications, Sequential Welding
Features
1-5/8 in Tri-Layered Reinforced Diaphragm, Stem Type Seat, Pressure Relief Device for Low Pressure Flowmeter
Diaphragm Material
Neoprene
Display Units of Measure
scfh
Outlet Connection Type
UNF
Inlet Connection Gender
Male
Outlet Connection Gender
Female
Argon Flow Rate (Maximum)
70 scfh
Flowmeter Series
DEF
Inlet Thread Direction
Right Hand
Product Type
Dual Flowmeter Regulator
Helium Flow Rate (Minimum)
25 scfh
Inlet Connection Type
NGO
CGA Number
CGA 580
Outlet Thread Direction
Right Hand
Argon Flow Rate (Minimum)
10 scfh
Helium Flow Rate (Maximum)
205 scfh
Inlet Pressure (Maximum)
3,000 psig
Maximum Inlet Pressure
3,000 psig

Description

Dual Flowmeter Regulator Arg/Hel, Compatible Gas Type Argon, Helium, Mounting Type Cylinder, Inlet Connection Gender Male, Inlet Thread Direction Right Hand, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 70 scfh, Helium Flow Rate (Maximum) 205 scfh, Number of Stages Single Stage, Product Type Dual Flowmeter Regulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.