Shop UPG
See all product information
40740 Ub12550 Plus On Left Sealed Lead Acid Battery
Mfr # 40740
Zoro # G804154944
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Capacity
55Ah
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 40740
- Zoro #
- G804154944
- UPC #
- 806593407406
- Country of Origin
- China
Details
- Voltage
- 12V
- Capacity
- 55Ah
- Item
- Sealed Lead-Acid Battery
Description
UPC : 806593407406
Shipping Dimensions : 9.02in X 5.43in X 9.13in
Estimated Shipping Weight : 38.58
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.