
UB645-F1 6V 4.5Ah F1 AGM Rechargeable Batteries, 2PK
Mfr # D5733
Zoro # G015321241
product price:Â $23.59
/pk 2, $11.80/eaKey Features
Chemistry
Sealed Lead Acid
Width
1.84 in
Height
4.17 in
Capacity
4.5 Ah
Voltage
6V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D5733
Zoro #
G015321241
UPC #
806593457333
Country of Origin
Viet Nam
Dimensions
Width
1.84 in
Height
4.17 in
Length
2.76 in
Details
Chemistry
Sealed Lead Acid
Capacity
4.5 Ah
Voltage
6V
Terminal Type - Batteries
F1
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Cell Type
Absorbent Glass Mat (AGM)
Includes
2 batteries
Description
2-Pack of Universal Power Group UPG UB645-F1 D5733 6 V 4.5 Ah F1 Terminal Sealed Lead Acid SLA AGM Rechargeable Batteries.Absorbent Glass Mat AGM technology for superior performance. Valve regulated spill-proof construction allows safe operation in any position. Approved for transport by air. D.O.T. I.A.T.A. F.A.A. and C.A.B. certified. U.L. recognized under file number MH 20567.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.