This item is Discontinued.

This item is Discontinued.
Crush Proof Plastic Trampoline Pit Balls 200 Pack - Yellow (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB-TB-200-Y
- Zoro #
- G7285978
- UPC #
- 810029120449
- Country of Origin
- China
Dimensions
- Overall Height
- 20
- Length
- 12
- Size
- 200 Pack
- Width
- 13
Details
- Color
- Yellow
- Weight
- 2.6
- Features
- Comes in many colors!, Perfect size for kids, Crush Proof, Non Toxic, UV Resistant
- Includes
- Trampoline Pit Balls-200
- Material
- Plastic
Description
The Upper Bounce Trampoline Pit Balls are the perfect plastic balls for any trampoline or ball pit. This set comes with 100 pieces of non-toxic, kid friendly play balls. These play balls are a great tool for building your child’s motor skills and are lots of fun! The Upper Bounce pit balls have been tested and exceeded all CPSC standards for a safe and healthy playing experience. Each ball measures 2.3 inches and fits perfectly in a child’s hands without being too small or too big.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.