This item is Discontinued.
This item is Discontinued.
Cylindrical, 100mm Bore, 215mm OD, 47mm W (Discontinued)
Mfr #
N320 C3
Zoro #
G2079141
UPC # 04547359152081
Country of Origin Romania
Category Cylindrical Roller Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N320 C3
- Zoro #
- G2079141
- UPC #
- 04547359152081
- Country of Origin
- Romania
Dimensions
- Bore Dia.
- 100mm
- Outside Dia.
- 215mm
- Width
- 47mm
- Outer Ring Inside Dia. (In.)
- 3.937
- Outer Ring Inside Dia. (mm)
- 100
Details
- Roller Material
- 52100 Steel
- Cage Material
- Steel
- Static Load Capacity (Lb.)
- 95300
- Agency Compliance
- ABMA
- Tolerance
- Abec1
- Temp. Range (F)
- -20 Degrees to 390 Degrees
- Dynamic Load Capacity (Lb.)
- 84120
- Item
- Cylindrical Roller Bearing
- Lubrication
- Light Oil Preservative
Description
Cylindrical,100mm Bore, 215mm OD, 47mm W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.