This item is Discontinued.

Urb Cylindrical, 105mm Bore, 225mm OD, 49mm W N321 M C3

This item is Discontinued.

Urb

Cylindrical, 105mm Bore, 225mm OD, 49mm W (Discontinued)

Mfr # N321 M C3
Zoro # G2079080
Country of Origin Romania
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N321 M C3
Zoro #
G2079080
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
105mm
Outside Dia.
225mm
Width
49mm
Outer Ring Inside Dia. (mm)
105
Outer Ring Inside Dia. (In.)
4.1339

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
105435
Dynamic Load Capacity (Lb.)
93970
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Tolerance
Abec1
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Cylindrical Roller Bearing

Description

Cylindrical,105mm Bore, 225mm OD, 49mm W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.