This item is Discontinued.

Urb Cylindrical, 120mm Bore, 260mm OD, 55mm W N324 M C3

This item is Discontinued.

Urb

Cylindrical, 120mm Bore, 260mm OD, 55mm W (Discontinued)

Mfr # N324 M C3
Zoro # G2078940
Country of Origin Romania
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N324 M C3
Zoro #
G2078940
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
120mm
Outside Dia.
260mm
Width
55mm
Outer Ring Inside Dia. (mm)
120
Outer Ring Inside Dia. (In.)
4.7244000000000002

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
111954
Agency Compliance
ABMA
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
99140
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative

Description

Cylindrical,120mm Bore, 260mm OD, 55mm W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.