This item is Discontinued.

Urb Cylindrical, 150mm Bore, 270mm OD, 45mm W N230 M C3

This item is Discontinued.

Urb

Cylindrical, 150mm Bore, 270mm OD, 45mm W (Discontinued)

Mfr # N230 M C3
Zoro # G2078721
Country of Origin Romania
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N230 M C3
Zoro #
G2078721
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
150mm
Outside Dia.
270mm
Width
45mm
Outer Ring Inside Dia. (mm)
150
Outer Ring Inside Dia. (In.)
5.9055

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
108807
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
83179

Description

Cylindrical,150mm Bore, 270mm OD, 45mm W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.