This item is Discontinued.

Urb Cylindrical, 17mm, Removable Outer Ring N203 C3

This item is Discontinued.

Urb

Cylindrical, 17mm, Removable Outer Ring (Discontinued)

Mfr # N203 C3
Zoro # G2078581
Country of Origin Romania
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N203 C3
Zoro #
G2078581
UPC #
-
Country of Origin
Romania
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
3000
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
3750
Tolerance
Abec1
Temp. Range (F)
-20 Degrees to 390 Degrees
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative

Description

Cylindrical,17mm,Removable Outer Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.