This item is Discontinued.

Urb Cylindrical, 25mm Bore, 62mm OD, 17mm W N305 C3

This item is Discontinued.

Urb

Cylindrical, 25mm Bore, 62mm OD, 17mm W (Discontinued)

Mfr # N305 C3
Zoro # G2078408
Country of Origin Romania
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N305 C3
Zoro #
G2078408
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
25mm
Outside Dia.
62mm
Width
17mm
Outer Ring Inside Dia. (In.)
0.98429999999999995
Outer Ring Inside Dia. (mm)
25

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
8317
Tolerance
Abec1
Temp. Range (F)
-20 Degrees to 390 Degrees
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
9262
Agency Compliance
ABMA

Description

Cylindrical,25mm Bore, 62mm OD, 17mm W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.