This item is Discontinued.

Urb Cylindrical, 40mm Bore, 80mm OD, 18mm W N208 C3

This item is Discontinued.

Urb

Cylindrical, 40mm Bore, 80mm OD, 18mm W (Discontinued)

Mfr # N208 C3
Zoro # G2078207
Country of Origin Romania
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N208 C3
Zoro #
G2078207
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
40mm
Outside Dia.
80mm
Width
18mm
Outer Ring Inside Dia. (mm)
40
Outer Ring Inside Dia. (In.)
1.5748

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
11600
Temp. Range (F)
-20 Degrees to 390 Degrees
Agency Compliance
ABMA
Item
Cylindrical Roller Bearing
Tolerance
Abec1
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
11824

Description

Cylindrical,40mm Bore, 80mm OD, 18mm W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.