This item is Discontinued.

Urb Cylindrical, 55mm Bore, 120mm OD, 29mm W N311 C3

This item is Discontinued.

Urb

Cylindrical, 55mm Bore, 120mm OD, 29mm W (Discontinued)

Mfr # N311 C3
Zoro # G2077988
Country of Origin Romania
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N311 C3
Zoro #
G2077988
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
55mm
Outside Dia.
120mm
Width
29mm
Outer Ring Inside Dia. (mm)
55
Outer Ring Inside Dia. (In.)
2.1654

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
29500
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Temp. Range (F)
-20 Degrees to 390 Degrees
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
31200
Tolerance
Abec1

Description

Cylindrical,55mm Bore, 120mm OD, 29mm W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.