This item is Discontinued.

Urb Cylindrical, 85mm Bore, 180mm OD, 41mm W N317 M C3

This item is Discontinued.

Urb

Cylindrical, 85mm Bore, 180mm OD, 41mm W (Discontinued)

Mfr # N317 M C3
Zoro # G2077446
Country of Origin Romania
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N317 M C3
Zoro #
G2077446
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
85mm
Outside Dia.
180mm
Width
41mm
Outer Ring Inside Dia. (In.)
3.3464999999999998
Outer Ring Inside Dia. (mm)
85

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
70114
Tolerance
Abec1
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
66155
Lubrication
Light Oil Preservative
Agency Compliance
ABMA

Description

Cylindrical,85mm Bore, 180mm OD, 41mm W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.