This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N317 C3
- Zoro #
- G2077385
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Bore Dia.
- 85mm
- Outside Dia.
- 180mm
- Width
- 41mm
- Outer Ring Inside Dia. (mm)
- 85
- Outer Ring Inside Dia. (In.)
- 3.3464999999999998
Details
- Roller Material
- 52100 Steel
- Cage Material
- Steel
- Static Load Capacity (Lb.)
- 70114
- Lubrication
- Light Oil Preservative
- Temp. Range (F)
- -20 Degrees to 390 Degrees
- Item
- Cylindrical Roller Bearing
- Agency Compliance
- ABMA
- Tolerance
- Abec1
- Dynamic Load Capacity (Lb.)
- 66155
Description
Cylindrical,85mmBore,Removable OuterRing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.