
10-15 M-Benz Glk350/05-15 Slk350:Fr C-Arm Bushing, 2033331014
Mfr # 2033331014
Zoro # G9323031
product price:Â $17.75
/eaKey Features
Length
3.16 in
Color
Black
Greasable
No
Outside Diameter
2.76 in
Mounting Type
Press in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2033331014
Zoro #
G9323031
UPC #
-
Country of Origin
Unknown
Dimensions
Length
3.16 in
Outside Diameter
2.76 in
Inside Diameter
0.69 in
Mounting Hole Diameter
17.5 mm
Details
Color
Black
Greasable
No
Mounting Type
Press in
Material
NR/Steel
Number Of Bushings
1
Adjustable
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.